
Quad Ceiling Mount Kit
Mfr # LCM4U
Zoro # G7158874
product price: $2,247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
56 in
Overall Depth
56 in
Height
18.7 in
Features
Features,"Flexible, Swivel, Multiple Viewing Angle, Tilt, VESA Mount Compatible"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM4U
Zoro #
G7158874
UPC #
841872159751
Country of Origin
United States
Dimensions
Overall Width
56 in
Overall Depth
56 in
Height
18.7 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
60 in
Details
Item
Quad Ceiling Mount Kit
Features
Features,"Flexible, Swivel, Multiple Viewing Angle, Tilt, VESA Mount Compatible"
Color
Black
Series
LCM
Usage
Ceiling
Maximum Load Capacity
340 lb
Device Supported
Flat Panel Display, Display
Mounting Type
Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.