Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Monitor Mount, Fixed

  • Mfr # NAM1F

  • Zoro # G5328313


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Features
Durable
Product Type
Mounting Bracket
Compatibility
Raxxess Series Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM1F
Zoro #
G5328313
UPC #
670429370598
Country of Origin
United States

Details

Item
Rack Monitor Mount
Material
Steel
Color
Black
Features
Durable
Product Type
Mounting Bracket
Compatibility
Raxxess Series Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.