
Rack Rail, 10 Space, 1 Pair
Mfr # RKRL10SPACE
Zoro # G5467586
product price: $16.15
/eaKey Features
Length
17.5"
Features
Clog-free, Sturdy
Material
Steel
Color
Black
Product Type
Mounting Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKRL10SPACE
Zoro #
G5467586
UPC #
670429013761
Country of Origin
China
Dimensions
Length
17.5"
Details
Features
Clog-free, Sturdy
Material
Steel
Color
Black
Product Type
Mounting Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.