
Rack Rail, 16 Space, 1 Pair
Mfr # RKRL16SPACE
Zoro # G6192558
product price: $24.55
/eaKey Features
Material
Steel
Length
28"
Features
Sturdy, Clog-free
Color
Black
Product Type
Mounting Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKRL16SPACE
Zoro #
G6192558
UPC #
670429013822
Country of Origin
United States
Dimensions
Length
28"
Details
Material
Steel
Features
Sturdy, Clog-free
Color
Black
Product Type
Mounting Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.