Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Rail, 18 Space, 1 Pair

  • Mfr # RKRL18SPACE

  • Zoro # G6198815


product price: $29.69
/ea

Key Features

Length
31.5"
Features
Clog-free, Sturdy
Color
Black
Material
Steel
Product Type
Mounting Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKRL18SPACE
Zoro #
G6198815
UPC #
670429013846
Country of Origin
United States

Dimensions

Length
31.5"

Details

Features
Clog-free, Sturdy
Color
Black
Material
Steel
Product Type
Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.