Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Rail, 21 Space, 1 Pair

  • Mfr # RKRL21SPACE

  • Zoro # G6192786


product price: $32.99
/ea

Key Features

Features
Sturdy, Clog-free
Length
36.8"
Material
Steel
Color
Black
Product Type
Mounting Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKRL21SPACE
Zoro #
G6192786
UPC #
670429013891
Country of Origin
United States

Dimensions

Length
36.8"

Details

Features
Sturdy, Clog-free
Material
Steel
Color
Black
Product Type
Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.