
Rack Rail, 25 Space, 1 Pair
Mfr # RKRL25SPACE
Zoro # G5481902
product price: $41.69
/eaKey Features
Length
43.8"
Color
Black
Material
Steel
Features
Sturdy, Clog-free
Product Type
Mounting Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKRL25SPACE
Zoro #
G5481902
UPC #
670429013938
Country of Origin
China
Dimensions
Length
43.8"
Details
Color
Black
Material
Steel
Features
Sturdy, Clog-free
Product Type
Mounting Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.