Zoro Homepage

Rack Rail, 27 Space, 1 Pair

  • Mfr # RKRL27SPACE

  • Zoro # G6228197


product price: $44.45
/ea

Key Features

Color
Black
Material
Steel
Features
Sturdy, Clog-free
Length
47.3"
Product Type
Mounting Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKRL27SPACE
Zoro #
G6228197
UPC #
670429013952
Country of Origin
United States

Dimensions

Length
47.3"

Details

Color
Black
Material
Steel
Features
Sturdy, Clog-free
Product Type
Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.