Zoro Homepage

Relay Rack/ Floor Mount 24 Spa

  • Mfr # RFM-24

  • Zoro # G6215852


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
19.4"
Product Type
Rack Frame
Height
47.5"
Depth
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFM-24
Zoro #
G6215852
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19.4"
Height
47.5"
Depth
17"

Details

Product Type
Rack Frame

Description

This CHIEF brand Relay Rack/ Floor Mount 24 Spa has a width of 19.4", a product type of Rack Frame, a height of 47.5", and a depth of 17".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.