
Relay Wall Mount Rack-18"D Up
Mfr # RWM-13-18
Zoro # G5493583
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width
19.5"
Height
26.3"
Color
Black
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWM-13-18
Zoro #
G5493583
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19.5"
Depth
18"
Height
26.3"
Details
Color
Black
Product Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.