
Relay Wall Rack/18"Deep-Up To
Mfr # RWM-24-18
Zoro # G5485935
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Width
19.5"
Depth
18"
Height
45.5"
Product Type
Rack Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWM-24-18
Zoro #
G5485935
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19.5"
Depth
18"
Height
45.5"
Details
Product Type
Rack Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.