Zoro Homepage

REMOTE CONTROL 2 BUTTON

  • Mfr # 251200

  • Zoro # G716555662


product price: $56.15
/ea

Key Features

Cable Length
20 ft
Number of Buttons
2
Max. Voltage
12V DC
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251200
Zoro #
G716555662
UPC #
615986030462
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
20 ft

Details

Item
HPU Remote
Number of Buttons
2
Max. Voltage
12V DC
Number of Wires
3

Description

HPU Remote, Max. Voltage 12V DC, Cable Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.