Zoro Homepage

REMOTE CONTROL 2 BUTTON

  • Mfr # 251317

  • Zoro # G416555733


product price: $52.59
/ea

Key Features

Max. Voltage
12V DC
Number of Buttons
2
Cable Length
10 ft
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251317
Zoro #
G416555733
UPC #
615986030479
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
10 ft

Details

Max. Voltage
12V DC
Number of Buttons
2
Item
HPU Remote
Number of Wires
4

Description

HPU Remote, Max. Voltage 12V DC, Cable Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.