Zoro Homepage

REPLACEMENT FILTER ELEMENT

  • Mfr # 226011

  • Zoro # G2648750


product price: $17.69
/ea

Key Features

Micron Rating
10
Max. Pressure
250
Thread Size
1"-12
For Use With
Return-Line Filter
Microns
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226011
Zoro #
G2648750
UPC #
615986030431
Country of Origin
United States

Dimensions

Thread Size
1"-12

Details

Micron Rating
10
Max. Pressure
250
For Use With
Return-Line Filter
Item
Hydraulic Filter Element
Microns
10
Weight
1 lbs.
Max. Flow
70 gpm

Description

Hydraulic Filter Element, Micron Rating 10, Max. Flow 70 gpm, Max. Pressure 250 psi, Thread Size 1 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.