
Replacement Tile Storage Kit,
Mfr # CMS490
Zoro # G7160432
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Height
20"
Color
White
Width
20"
Depth
4.8"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS490
Zoro #
G7160432
UPC #
-
Country of Origin
Unknown
Dimensions
Height
20"
Width
20"
Depth
4.8"
Details
Color
White
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Device Supported
A/V Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.