
Rev Xx - See Rpau
Mfr # RPA1060
Zoro # G7154035
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA1060
Zoro #
G7154035
UPC #
-
Country of Origin
Unknown
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
Device Supported
Projector
Certifications & Standards
UL
Product Series
RPA
Maximum Load Capacity
50 lb
Package Contents
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes:1 x Bracket, Ceiling1 x Bracket, Joint1 x Plate, Adjustment12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2"), with washer1 x Screw, Set, 5/16"Allen WrenchSecurity Allen Wrench
Description
The CHIEF brand Rev Xx - See Rpau is a ceiling mount made of steel and finished in black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.