Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLD Directional Control Valve 1 Spool. 25 GPM, 4 Way 3 Pos, Spring Center

  • Mfr # 220573

  • Zoro # G4676898


product price: $269.89
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
25
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3000 PSI
Outlet Port Size - Hydraulic Valves
3/4 in. NPT
Work Port Size - Hydraulic Valves
1/2 in. NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220573
Zoro #
G4676898
UPC #
615986031971
Country of Origin
China

Dimensions

Outlet Port Size - Hydraulic Valves
3/4 in. NPT
Work Port Size - Hydraulic Valves
1/2 in. NPT

Details

Item
Control Valve,25 GPM,1 Spool
Flow Rate (GPM)
25
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3000 PSI

Description

Control Valve,25 GPM,1 Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.