Zoro Homepage

Rotary Diverter Valve 16 GPM, Closed Center, 4350 PSI

  • Mfr # 450214

  • Zoro # G2649240


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
16 MAX
Max. Pressure - Hydraulic Valves
4350 PSI
Weight
2 lbs
Port Size
SAE 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450214
Zoro #
G2649240
UPC #
615986031070
Country of Origin
United States

Dimensions

Port Size
SAE 8

Details

Flow Rate (GPM)
16 MAX
Max. Pressure - Hydraulic Valves
4350 PSI
Weight
2 lbs

Description

The directional control valve of the rotary spool type consists of a rotor which is rotated with respect to the valve body. When the rotor is placed in selected positions inlet and outlet ports are connected in various combinations permitting the start, stop or directional change of fluid under pressure. Cast iron constructed for rugged applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.