Zoro Homepage

Rotary Diverter Valve 24 GPM, Closed Center, 3625 PSI

  • Mfr # 450216

  • Zoro # G2516618


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
24
Port Size
SAE 10
Max. Pressure - Hydraulic Valves
3625 PSI
Weight
3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450216
Zoro #
G2516618
UPC #
-
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Flow Rate (GPM)
24
Max. Pressure - Hydraulic Valves
3625 PSI
Weight
3 lbs

Description

ROTARY DIVERTER VALVE SAE 10 CLOSED CENTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.