Zoro Homepage

Rotary Diverter Valve 24 GPM, Open Center, 3625 PSI

  • Mfr # 450217

  • Zoro # G2517771


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
24
Weight
3 lbs
Port Size
SAE 10
Max. Pressure - Hydraulic Valves
3625 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450217
Zoro #
G2517771
UPC #
615986030080
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Flow Rate (GPM)
24
Weight
3 lbs
Max. Pressure - Hydraulic Valves
3625 PSI

Description

The directional control valve of the rotary spool type consists of a rotor which is rotated with respect to the valve body. When the rotor is placed in selected positions inlet and outlet ports are connected in various combinations permitting the start, stop or directional change of fluid under pressure. Cast iron constructed for rugged applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.