Zoro Homepage

Rotr 14 Space

  • Mfr # ROTR-14

  • Zoro # G6198307


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Width
19.1"
Depth
18.9"
Height
28"
Product Type
Slide Out Rotating Rail System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTR-14
Zoro #
G6198307
UPC #
670429367727
Country of Origin
United States

Dimensions

Width
19.1"
Depth
18.9"
Height
28"

Details

Product Type
Slide Out Rotating Rail System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.