
Rotr 9 Space
Mfr # ROTR-9
Zoro # G6215283
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Height
19.3"
Width
19.1"
Depth
18.9"
Product Type
Slide Out Rotating Rail System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROTR-9
Zoro #
G6215283
UPC #
670429367840
Country of Origin
United States
Dimensions
Height
19.3"
Width
19.1"
Depth
18.9"
Details
Product Type
Slide Out Rotating Rail System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.