
Rotr-Hd 32 Space
Mfr # ROTR-HD-32
Zoro # G6198492
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Depth
22"
Height
62.4"
Width
19.3"
Product Type
Slide Out Rotating Rail System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROTR-HD-32
Zoro #
G6198492
UPC #
670429370147
Country of Origin
United States
Dimensions
Depth
22"
Height
62.4"
Width
19.3"
Details
Product Type
Slide Out Rotating Rail System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.