Zoro Homepage

Rotr Optional Shelf (Q.D.E.)

  • Mfr # ROTRS

  • Zoro # G7150745


product price: $70.39
/ea

Key Features

Width
18.9"
Height
1.5"
Depth
17.9"
Product Type
Rack Shelf
Compatibility
Chief Pull-Out Rotating Racks: ROTR, ROTR-XL, POTR, POTR-XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTRS
Zoro #
G7150745
UPC #
670429041795
Country of Origin
United States

Dimensions

Width
18.9"
Height
1.5"
Depth
17.9"

Details

Item
Rotr Optional Shelf (Q.D.E.)
Product Type
Rack Shelf
Compatibility
Chief Pull-Out Rotating Racks: ROTR, ROTR-XL, POTR, POTR-XL
Material
Steel

Description

The CHIEF brand Rotr Optional Shelf (Q.D.E.) has a height of 1.5", a width of 18.9", and a depth of 17.9". It is a rack shelf product type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.