
Rotr-Xl 10 Space
Mfr # ROTR-XL-10
Zoro # G6232923
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Features
Lockable, Heavy Duty, Cable Management
Height
21"
Width
19.1"
Product Type
Slide Out Rotating Rail System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROTR-XL-10
Zoro #
G6232923
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
22.9"
Height
21"
Width
19.1"
Details
Features
Lockable, Heavy Duty, Cable Management
Product Type
Slide Out Rotating Rail System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.