Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpa 171 Kit

  • Mfr # RPA171

  • Zoro # G7495127


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
UL
Maximum Load Capacity
50 lb
Device Supported
Projector
Mounting Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPA171
Zoro #
G7495127
UPC #
841872097367
Country of Origin
United States

Details

Item
Rpa 171 Kit
Color
Black
Standards
UL
Maximum Load Capacity
50 lb
Device Supported
Projector
Mounting Type
Ceiling Mount
Material
steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.