Zoro Homepage

Rpa, Custom, Incl Slb003, Blk

  • Mfr # RPA003

  • Zoro # G5695043


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Features
Quick Disconnect, Roll Adjustment, Yaw Adjustment, Pitch Adjustment, Cable Management, Quick Connect
Product Type
Ceiling Mount
Compatibility
Proxima DX3 Projector, Ask M5 Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA003
Zoro #
G5695043
UPC #
-
Country of Origin
Unknown

Details

Item
Rpa
Material
Steel
Color
Black
Features
Quick Disconnect, Roll Adjustment, Yaw Adjustment, Pitch Adjustment, Cable Management, Quick Connect
Product Type
Ceiling Mount
Compatibility
Proxima DX3 Projector, Ask M5 Projector
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.