
Rpa, Custom, Incl Slb009, Blk
Mfr # RPA009
Zoro # G5694824
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Sharp Projectors: PG-A10S, PG-A10X
Mounting Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA009
Zoro #
G5694824
UPC #
-
Country of Origin
Unknown
Details
Item
Rpa
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Sharp Projectors: PG-A10S, PG-A10X
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.