Zoro Homepage

Rpa, Custom, Incl Slb025, Blk

  • Mfr # RPA025

  • Zoro # G5694718


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Mitsubishi Projectors: LVP-SL25, LVP-LX25, LVP-LX30
Mounting Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA025
Zoro #
G5694718
UPC #
-
Country of Origin
Unknown

Details

Item
Rpa
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Mitsubishi Projectors: LVP-SL25, LVP-LX25, LVP-LX30
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.