
Rpa, Custom, Incl Slb275, Blk
Mfr # RPA275
Zoro # G5672555
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
5.5"
Width
6.5"
Height
1.8"
Features
Anti-theft, Cable Management, Locking System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA275
Zoro #
G5672555
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Width
6.5"
Height
1.8"
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa
Color
Black
Features
Anti-theft, Cable Management, Locking System
Product Type
Ceiling Mount
Compatibility
LCD Projector, DLP Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.