Zoro Homepage

Rpa, Custom, Incl Ssb274, Blk

  • Mfr # RPA274

  • Zoro # G5695174


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1.8"
Depth
5.5"
Width
6.5"
Features
Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA274
Zoro #
G5695174
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
5.5"
Width
6.5"
Overall Depth
5.50
Overall Width
6.50

Details

Item
Rpa
Material
Steel
Features
Cable Management
Color
Black
Product Type
Ceiling Mount
Compatibility
LCD Projector, DLP Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.