RPA Custom Inverted LCD/DLP Projector Ceiling Mount - Steel - 50 lb
- Mfr # RPAU
- Zoro # G314903353
product price:Â
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mounting Type
Ceiling Mount
Material
Steel
Certifications & Standards
UL
Compatibility
LCD/DLP Projector
Package Contents
(1) RPA Custom Inverted LCD/DLP Projector Ceiling Mount(4) M(6) 12mm Phillips Pan Head Screw(4) M(5) 12mm Phillips Pan Head Screw(4) M(4) 12mm Phillips Pan Head Screw(4) M(3) 10mm Phillips Pan Head Screw(4) M6 Flat Washer(4) M4 Flat Washer(4) 10-24 Thumb Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPAU
- Zoro #
- G314903353
- UPC #
- 841872039619
- Country of Origin
- China
Details
- Item
- Ceiling Mount
- Mounting Type
- Ceiling Mount
- Material
- Steel
- Certifications & Standards
- UL
- Compatibility
- LCD/DLP Projector
- Package Contents
- (1) RPA Custom Inverted LCD/DLP Projector Ceiling Mount(4) M(6) 12mm Phillips Pan Head Screw(4) M(5) 12mm Phillips Pan Head Screw(4) M(4) 12mm Phillips Pan Head Screw(4) M(3) 10mm Phillips Pan Head Screw(4) M6 Flat Washer(4) M4 Flat Washer(4) 10-24 Thumb Nuts
- Device Supported
- Projector
- Maximum Load Capacity
- 50 lb
- Series
- RPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.