
Rpa Elite Cus Proj Mount
Mfr # RPMA308
Zoro # G5698832
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Features
Features,"Cable Management, Locking System, Recycled"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPMA308
Zoro #
G5698832
UPC #
841872156859
Country of Origin
United States
Dimensions
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Details
Item
Rpa Elite Cus Proj Mount
Features
Features,"Cable Management, Locking System, Recycled"
Color
Black
Maximum Load Capacity
50 lb
Series
RPMA
Device Supported
Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.