
Rpa Elite Key A Custom Proj Mo
Mfr # RPMA354
Zoro # G5672607
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Application
Ceiling, Flush
Features
20° Pitch, 3° Roll, 360° Yaw, Adjustable, Adjustable Pitch, Adjustable Roll, Cable Management, Centris, Key Lock, MicroZone Adjustment System, Quick Connect, Quick Disconnect, Quick Release Mechanism, Yaw Adjustment
Device Supported
Projector
Mount Profile
Flush
Mounting Type
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA354
Zoro #
G5672607
UPC #
841872169057
Country of Origin
United States
Details
Item
Rpa Elite Key A Custom Proj Mo
Application
Ceiling, Flush
Features
20° Pitch, 3° Roll, 360° Yaw, Adjustable, Adjustable Pitch, Adjustable Roll, Cable Management, Centris, Key Lock, MicroZone Adjustment System, Quick Connect, Quick Disconnect, Quick Release Mechanism, Yaw Adjustment
Device Supported
Projector
Mount Profile
Flush
Mounting Type
Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.