
Rpa Elite, Key A, Incl Slm278,
Mfr # RPMA278
Zoro # G5702804
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Standards
UL, TÜV.
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instruction.
Color
Black
Compatibility
Projector
Series
RPA Elite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA278
Zoro #
G5702804
UPC #
841872149462
Country of Origin
United States
Dimensions
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa Elite
Standards
UL, TÜV.
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instruction.
Color
Black
Compatibility
Projector
Series
RPA Elite
Device Supported
Projector
Recycled
Yes
Max. Load Capacity
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.