
Rpa Elite Key A Slm298Bl
Mfr # RPMA298
Zoro # G5700354
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Features
Features,"Locking System, Recycled"
Series
RPA Elite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA298
Zoro #
G5700354
UPC #
841872154473
Country of Origin
United States
Dimensions
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Details
Item
Rpa Elite Key A Slm298Bl
Features
Features,"Locking System, Recycled"
Series
RPA Elite
Maximum Load Capacity
50 lb
Device Supported
Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.