
Rpa Elite, Key B, Incl Slm273,
Mfr # RPMB273
Zoro # G5693686
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Features
Cable Management, Locking System
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instructions, Mounting Hardware.
Color
Black
Max. Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB273
Zoro #
G5693686
UPC #
841872148939
Country of Origin
United States
Dimensions
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa Elite
Features
Cable Management, Locking System
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instructions, Mounting Hardware.
Color
Black
Max. Load Capacity
50 lb
Device Supported
Projector
Series
RPA Elite
Recycled
Yes
Assembly Required
No
Mounting Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.