
Rpa Elite, Key B, Incl Slm304,
Mfr # RPMB304
Zoro # G5693582
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.5 in
Overall Depth
5.5 in
Features
Adjustable Angle, Locking Mechanism, Yaw Adjustment, Quick Release Mechanism, Cable Management, Roll Adjustment, Pitch Adjustment
Height
2.7 in
Color
Silver, White, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB304
Zoro #
G5693582
UPC #
841872156231
Country of Origin
United States
Dimensions
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Details
Item
Rpa Elite
Features
Adjustable Angle, Locking Mechanism, Yaw Adjustment, Quick Release Mechanism, Cable Management, Roll Adjustment, Pitch Adjustment
Color
Silver, White, Black
Device Supported
Projector
Maximum Load Capacity
50 lb
Mounting Type
flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.