
Rpa Elite, Key B, Incl Slm313,
Mfr # RPMB313
Zoro # G5692304
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.5 in
Overall Depth
5.5 in
Color
Silver, Black, White
Features
Pitch Adjustment, Locking Mechanism, Roll Adjustment, Adjustable Angle, Yaw Adjustment, Quick Release Mechanism, Cable Management
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB313
Zoro #
G5692304
UPC #
841872159188
Country of Origin
United States
Dimensions
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Details
Item
Rpa Elite
Color
Silver, Black, White
Features
Pitch Adjustment, Locking Mechanism, Roll Adjustment, Adjustable Angle, Yaw Adjustment, Quick Release Mechanism, Cable Management
Standards
UL
Device Supported
Projector
Maximum Load Capacity
50 lb
Mounting Type
flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.