
Rpa Elite, Key B, No Interface, RPMB000W
Mfr # RPMB000W
Zoro # G5695323
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Angle, Cable Management, Locking Mechanism, Pitch Adjustment, Quick Release Mechanism, Roll Adjustment, Yaw Adjustment
Standards
TÜV Certified
Color
White
Max. Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB000W
Zoro #
G5695323
UPC #
841872078076
Country of Origin
India
Dimensions
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa Elite
Features
Adjustable Angle, Cable Management, Locking Mechanism, Pitch Adjustment, Quick Release Mechanism, Roll Adjustment, Yaw Adjustment
Standards
TÜV Certified
Color
White
Max. Load Capacity
50 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.