Zoro Homepage

Rpa Elite, Key C, Incl S

  • Mfr # RPMC324

  • Zoro # G5691638


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Load Capacity
50 lb
Device Supported
Projector
Series
RPMx
Overall Depth
5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC324
Zoro #
G5691638
UPC #
841872167015
Country of Origin
United States

Dimensions

Overall Depth
5.50
Overall Width
6.50

Details

Item
Rpa Elite
Color
Black
Max. Load Capacity
50 lb
Device Supported
Projector
Series
RPMx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.