
Rpa Elite, Key C, Incl Slm297,
Mfr # RPMC297
Zoro # G5692268
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Features
Cable Management, Lock Release, Locking System
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instruction.
Color
Black
Max. Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC297
Zoro #
G5692268
UPC #
841872154428
Country of Origin
United States
Dimensions
Overall Width
6.50
Overall Depth
5.50"
Details
Item
Rpa Elite
Features
Cable Management, Lock Release, Locking System
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instruction.
Color
Black
Max. Load Capacity
50 lb
Device Supported
Projector
Series
RPM
Recycled
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.