
Rpa Elite, Key C, Incl Slm304,
Mfr # RPMC304
Zoro # G5693896
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.5 in
Overall Depth
5.5 in
Features
Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Cable Management, Roll Adjustment, Quick Release Mechanism, Adjustable Angle
Height
2.7 in
Color
White, Silver, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC304
Zoro #
G5693896
UPC #
841872156248
Country of Origin
United States
Dimensions
Overall Width
6.5 in
Overall Depth
5.5 in
Height
2.7 in
Details
Item
Rpa Elite
Features
Yaw Adjustment, Pitch Adjustment, Locking Mechanism, Cable Management, Roll Adjustment, Quick Release Mechanism, Adjustable Angle
Color
White, Silver, Black
Maximum Load Capacity
50 lb
Device Supported
Projector
Mounting Type
flush mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.