
Rpa Elite, Key C, Incl Slm308,
Mfr # RPMC308
Zoro # G5692128
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
TÜV Certified
Features
Adjustable Angle, Cable Management, Locking Mechanism, Pitch Adjustment, Quick Release Mechanism, Roll Adjustment, Yaw Adjustment
Max. Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC308
Zoro #
G5692128
UPC #
841872156873
Country of Origin
United States
Dimensions
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa Elite
Color
Black
Standards
TÜV Certified
Features
Adjustable Angle, Cable Management, Locking Mechanism, Pitch Adjustment, Quick Release Mechanism, Roll Adjustment, Yaw Adjustment
Max. Load Capacity
50 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.