Zoro Homepage

Rpa Elite Key C Incl Slm367

  • Mfr # RSMA353

  • Zoro # G2242700


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Environmentally Friendly
Yes
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMA353
Zoro #
G2242700
UPC #
841872170107
Country of Origin
United States

Details

Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Environmentally Friendly
Yes
Device Supported
Projector
Product Line
Mini Elite
Certifications & Standards
TÜV
Product Series
RSMx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.