
Rpa Elite Mounting Adapt
Mfr # RPMB324
Zoro # G5694788
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
6.5"
Height
2.7"
Depth
5.5"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB324
Zoro #
G5694788
UPC #
841872167008
Country of Origin
United States
Dimensions
Width
6.5"
Height
2.7"
Depth
5.5"
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa Elite Mounting Adapt
Color
Black
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.