
Rpa Elite Universal Moun
Mfr # RPMBUW
Zoro # G5699514
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Color
White
Standards
UL
Max. Load Capacity
50 lb
Device Supported
Projector
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMBUW
Zoro #
G5699514
UPC #
841872078106
Country of Origin
China
Dimensions
Overall Depth
5.50
Overall Width
2.75
Details
Item
Rpa Elite Universal Moun
Color
White
Standards
UL
Max. Load Capacity
50 lb
Device Supported
Projector
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.