Zoro Homepage

Rpa Elt Key A Incl Slm343 Blk

  • Mfr # RPMB351

  • Zoro # G2241599


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Environmentally Friendly
Yes
Certifications & Standards
TÜV
Product Line
RPA Elite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMB351
Zoro #
G2241599
UPC #
841872169491
Country of Origin
United States

Details

Color
Black
Product Type
Ceiling Mount
Environmentally Friendly
Yes
Certifications & Standards
TÜV
Product Line
RPA Elite
Maximum Load Capacity
50 lb
Device Supported
Projector
Product Series
RPMx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.