
Rpa Elt Key A Incl Slm357 Blk
Mfr # RPMB366
Zoro # G2241081
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Flush
Color
Black
Features
Adjustable Pitch, Quick Disconnect, Quick Release Mechanism, Adjustable, Key Lock, Adjustable Roll, Cable Management, Quick Connect, MicroZone Adjustment System, Yaw Adjustment, Centris
Device Supported
Projector
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB366
Zoro #
G2241081
UPC #
841872173603
Country of Origin
United States
Details
Mount Type
Flush
Color
Black
Features
Adjustable Pitch, Quick Disconnect, Quick Release Mechanism, Adjustable, Key Lock, Adjustable Roll, Cable Management, Quick Connect, MicroZone Adjustment System, Yaw Adjustment, Centris
Device Supported
Projector
Product Type
Ceiling Mount
Usage
Flush, Ceiling
Product Line
RPA Elite Custom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.