Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpa Elt Key B Incl Slm303 Blk

  • Mfr # RPMC311

  • Zoro # G2242691


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Height
2.7"
Depth
5.5"
Features
Cable Management, Adjustable
Color
Black
Width
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC311
Zoro #
G2242691
UPC #
841872157245
Country of Origin
United States

Dimensions

Height
2.7"
Depth
5.5"
Width
6.5"

Details

Features
Cable Management, Adjustable
Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Product Series
RPMC
Maximum Load Capacity
50 lb
Product Line
Elite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.